Motion
715SNFLB/XS
Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers
MI ITEM #10876532
MFR #715SNFLB/XS
List Price$3.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers
MI ITEM #10876532
MFR #715SNFLB/XS

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3.79/pr for your price

Overview

Mfr description
715SNFLB/XS SEAMLESS KNIT NYLON GLOVE
  • Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Silicone Free
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    XS or Size 6
  • Size
    XS
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Cuff Type
    Knit Wrist
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Color
    Salt & Pepper
  • Grip Pattern
    Foam
  • Coating Material
    Foam Nitrile
  • Length
  • Liner Material
    Nylon
  • Knit Gauge
    15
  • Manufacturer Upc Number
    662909071842
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • EN388
    3131
  • Spec Sheet
  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    662909071842
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought