Motion
720DGUV/S
Cut Resistant Gloves - Size S, ANSI Cut Level A3
Mi Item #10876543
MFR #720DGUV/S
Price$7.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size S, ANSI Cut Level A3
Mi Item #10876543
MFR #720DGUV/S

Mfr description
720DGUV/S LIGHTWEIGHT POLYKOR BLEND
  • Seamless construction offers increased comfort and breathability
  • Polykor blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.90/pr

Specifications

Dimensions

  • Glove Size
    S

Details

  • Additional Details
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    3
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Salt & Pepper
  • Cuff Type
    Knit Wrist
  • Description
    Lightweight, Polykor Blend with Polyurethane palm and finger flat grip coating - Vend-Ready
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Flat
  • Manufacturer Upc Number
    616314276552
  • UPC_NO
    616314276552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)