Motion
720DGUV/L
Size XS or Size 6, ANSI Cut Level A3
MI ITEM #10876545
MFR #720DGUV/L
Your Price$7.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size XS or Size 6, ANSI Cut Level A3
MI ITEM #10876545
MFR #720DGUV/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.99/pr(List $9.19)

Overview

Mfr description
720DGUV/L LIGHTWEIGHT POLYKOR BLEND

Specifications

  • Glove Size
    XS or Size 6
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text