Overview
Mfr description
73G HEAT COLD RESISTANT MITT SILICON
- Packaged for Class 100 (ISO5/M3.5) applications
- Wet or dry contact temperatures from 78 to 450 degrees Fahrenheit (-61.4 to 232 degrees Celsius)
- PolyTuff silicone elastomer is sulfur-free. Excellent resistance to chemicals, solder and fluxes
- Ambidextrous
Specifications
- Glove SizeL
- ColorWhite
- Length
- ApplicationOffers economical, clean, liquid-proof mid-temperature protection for wet or dry environments.
- Cuff TypeOpen
- Grip PatternSmooth
- Manufacturer Upc Number616314280351
- UPC_NO616314280351
- Additional DetailsThe QRP 73G mitt is a RoHS compliant mitten-style made of a PolyTuff silicon elastomer formulation.
- DescriptionThe QRP 73G mitt is a RoHS compliant mitten-style made of a PolyTuff silicon elastomer formulation that offers economical, clean, liquid-proof mid-temperature protection for wet or dry environments.
- Description KeywordCE Gloves
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data