Overview
Mfr description
74GL HEAT COLD RESISTANT GLOVE SILICON
- Packaged for Class 100 (ISO5/M3.5) applications
- Wet or dry contact temperatures from 78F to 450F (-61.4C to 232C)
- PolyTuff silicone elastomer is sulfur-free. Excellent resistance to chemicals, solder and fluxes
- RoHS Compliant
Specifications
- Glove SizeL
- ColorWhite
- Length
- Applicationceramics, porcelains, food processing and handling., Ideal for use in a variety of industries including diffusion furnaces, quartz wafer boats, burn-in ovens, PWB handling after wave soldering
- Cuff TypeOpen
- Grip PatternSmooth
- Manufacturer Upc Number616314280368
- UPC_NO616314280368
- DescriptionIdeal for use in a variety of industries including diffusion furnaces, quartz wafer boats, burn-in ovens, PWB handling after wave soldering; ceramics, porcelains; food processing and handling.
- Description KeywordCE Gloves
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data