Motion
74GXL
Ce Thermal Glove - XL Size, White Color
Mi Item #10876561
MFR #74GXL
Price$738.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Thermal Glove - XL Size, White Color
Mi Item #10876561
MFR #74GXL

Mfr description
74GXL HEAT COLD RESISTANT GLOVE
  • Packaged for Class 100 (ISO5/M3.5) applications
  • Wet or dry contact temperatures from 78F to 450F (-61.4C to 232C)
  • PolyTuff silicone elastomer is sulfur-free. Excellent resistance to chemicals, solder and fluxes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$738.39/each

Specifications

Dimensions

  • Glove Size
    XL
  • Length  
    35.56 cm

Details

  • Application
    ceramics, porcelains, food processing and handling., Ideal for use in a variety of industries including diffusion furnaces, quartz wafer boats, burn-in ovens, PWB handling after wave soldering
  • Branding
    QRP
  • Color
    White
  • Cuff Type
    Open
  • Description
    Ideal for use in a variety of industries including diffusion furnaces, quartz wafer boats, burn-in ovens, PWB handling after wave soldering; ceramics, porcelains; food processing and handling.
  • Description Keyword
    CE Gloves
  • Grip Pattern
    Smooth
  • Manufacturer Upc Number
    616314280375
  • Product Types
    Glove
  • UPC_NO
    616314280375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)