Motion
75-4854/XS
Top Grain Goatskin Leather Mig Tig Welder's Glove with Kevlar® Stitching - Leather Slip-On Cuff
Mi Item #10876562
MFR #75-4854/XS
Price$13.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Goatskin Leather Mig Tig Welder's Glove with Kevlar® Stitching - Leather Slip-On Cuff
Mi Item #10876562
MFR #75-4854/XS

Mfr description
75-4854/XS SUPERIOR TOP GRAIN GOATSKIN
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.37/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    33 cm
  • Size
    XS
  • Weight
    11.9 kg

Details

  • Additional Details
    Ideal for Mig/Tig welding and automotive assembly.
  • Back Material
    Leather
  • Color
    Gray
  • Cuff Type
    Gauntlet
  • Description
    Ideal for Mig Tig welding and automotive assembly.
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Top Grain Goatskin
  • Lined
    Unlined
  • Manufacturer Upc Number
    616314167232
  • Material
    Leather
  • Split Or Grain Leather
    Grain Leather
  • Stitching Material
    Kevlar
  • UPC_NO
    616314167232
  • Welding Applications
    MIG, TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)