Motion
77-3600/M
Insulated Driver' Glove - M or Size 8, Top Grain Goatskin Leather, Economy Grade, Thermal, Color Natural
Mi Item #10876566
MFR #77-3600/M
Price$10.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Driver' Glove - M or Size 8, Top Grain Goatskin Leather, Economy Grade, Thermal, Color Natural
Mi Item #10876566
MFR #77-3600/M

Mfr description
77-3600/M INDUSTRY GRADE TOP GRAIN
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • White cotton lining provides insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.14/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    41 cm
  • Weight
    13 kg

Details

  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Applications
    Heavy-Duty Industrial, Construction Applications, Maintenance, Farming, Transportation, Shipping and Freight
  • Back Material
    Leather
  • Closure Type
    Elastic
  • Color
    Natural
  • Comfort Features
    Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slip-On
  • Description
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Description Keyword
    Protection From Cold
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Top Grain Goatskin Leather
  • Liner Material
    Cotton
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    Abrasion Resistant and Cold Weather and Insulated
  • Series
    77-3600
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)