Motion
77-3600/XL
Top Grain Goatskin Leather Drivers Glove with White Cotton Lining - Keystone Thumb
MI ITEM #10876568
MFR #77-3600/XL
Your Price$10.75/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Goatskin Leather Drivers Glove with White Cotton Lining - Keystone Thumb
MI ITEM #10876568
MFR #77-3600/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.75/pr(List $11.79)

Overview

Mfr description
77-3600/XL INDUSTRY GRADE TOP GRAIN
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • White cotton lining provides insulation
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    Economy Grade
  • Lining Material
    Thermal
  • Color
    Natural
  • Back Material
    Leather
  • Construction Description
    Cut and Sewn
  • Thumb Style
    Keystone
  • Length
    41 cm
  • Description Keyword
    Protection From Cold
  • Liner Material
    Cotton
  • Description
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Comfort Features
    Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Weight
    15 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text