Motion
7CXL
Anti-Static Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
MI ITEM #10876572
MFR #7CXL
Price$747.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti-Static Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
MI ITEM #10876572
MFR #7CXL

Mfr description
7CXL
  • Packaged for ISO 5 (Class 100) applications
  • Powder free protection for ESD handling
  • Unique, Stand-Up pouch for easy product identification
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$747.65/each

Specifications

Dimensions

  • Height
    30.48 cm
  • Length
    48.26 cm
  • Size
    XL
  • Weight
    9.276 kg
  • Width
    25.4 cm

Details

  • Color
    Pink
  • Description
    Ideal for ESD sensitive areas, defense, avionics, marine electronics, consumer electronics, IC industries, wire bonding, repair stations and assembly areas.
  • Description Keyword
    CE Fingercots
  • Manufacturer Upc Number
    616314279201
  • UPC_NO
    616314279201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)