Motion
7JM
Single Use Class 100 Static Dissipative Latex Finger Cots
MI ITEM #10876575
MFR #7JM
List Price$635.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 100 Static Dissipative Latex Finger Cots
MI ITEM #10876575
MFR #7JM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$635.06/each for your price

Overview

Mfr description
7JM SINGLE USE STATIC DISSIPATIVE LATEX
  • Packaged for Class 100 (ISO5/M3.5) applications
  • 100% natural latex - Pink for easy identification
  • ESD safe compliance to ANSI/ESD S20.20-2014
  • Compliant with ASTM and IEST-RP-CC 005.3
  • standards
  • Average surface resistance 1010 Ohms per
  • square unit
  • For use with Class II static sensitive devices
  • (thresholds above 1000V)
  • RoHS compliant
  • P3 Polar Process

Specifications

  • Powder Style
    Powder Free
  • Size
    M
  • Color
    Pink
  • Length
    48.26 cm
  • Additional Details
    Ideal for ESD- sensitive areas, Defense-Avionics, Marine Electronics, Consumer Electronics, IC Industries-wire bonding, Repair Stations-assembly area
  • Construction
    ESD Safe
  • Description
    Ideal for ESD- sensitive areas, Defense-Avionics, Marine Electronics, Consumer Electronics, IC Industries-wire bonding, Repair Stations-assembly area
  • Description Keyword
    CE Fingercots
  • Features
    Packaged for Class 100 (ISO5/M3.5) applications
  • Glove Size
    M
  • Height
    30.48 cm
  • Manufacturer Upc Number
    616314279577
  • UPC_NO
    616314279577
  • Weight
    7.643 kg
  • Width
    25.4 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text