Motion
7JL
Single Use Class 100 Static Dissipative Latex Finger Cots
MI ITEM #10876576
MFR #7JL
Price$635.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 100 Static Dissipative Latex Finger Cots
MI ITEM #10876576
MFR #7JL

Mfr description
7JL SINGLE USE STATIC DISSIPATIVE LATEX
  • Packaged for Class 100 (ISO5/M3.5) applications
  • 100% natural latex - Pink for easy identification
  • ESD safe compliance to ANSI/ESD S20.20-2014
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$635.06/each

Specifications

Dimensions

  • Glove Size
    L
  • Height
    30.48 cm
  • Length
    48.26 cm
  • Size
    L
  • Weight
    8.255 kg
  • Width
    25.4 cm

Details

  • Additional Details
    Ideal for ESD- sensitive areas, Defense-Avionics, Marine Electronics, Consumer Electronics, IC Industries-wire bonding, Repair Stations-assembly area
  • Color
    Pink
  • Construction
    ESD Safe
  • Description
    Ideal for ESD- sensitive areas, Defense-Avionics, Marine Electronics, Consumer Electronics, IC Industries-wire bonding, Repair Stations-assembly area
  • Description Keyword
    CE Fingercots
  • Features
    Packaged for Class 100 (ISO5/M3.5) applications
  • Manufacturer Upc Number
    616314279560
  • Powder Style
    Powder Free
  • UPC_NO
    616314279560

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)