Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grain Leather Palm Glove - XXL or Size 11, Top Grain Cowhide Leather, Premium Grade, Unlined, Color Natural
Mi Item #10876579
MFR #8000/XXL

Mfr description
8000/XXL PREMIUM TOP GRAIN COWHIDE
  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    40.01 cm

Details

  • Additional Details
    Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
  • Applications
    Heavy-Duty Material Handling, Construction Applications, Maintenance, Farming
  • Back Material
    Canvas
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Natural
  • Comfort Features
    Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Rubberized Gauntlet
  • Description
    Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    Abrasion Resistant and General Purpose
  • Series
    8000
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)