Overview
Mfr description
803-3372 RESCUE HELMET ESS GOGGLE MOUNTS
- Kevlar® Composite resins offer higher temperature resistance (up to 500°F) without distorting or melting
- Shell has superior resistance to UV rays and weighs less than Thermoplastic equivalent models
- 3-point Polyester chin strap with quick-release buckle keeps helmet secure
- Polyurethane impact liner provides structural integrity and heat resistance
- Adjustable mesh cradle with grain leather sweatband for comfort
- Ratchet headband accommodates a variety of head sizes
- ESS goggle mounts
- High-gloss paint finish available in a variety of colors
- Meets ANSI/ISEA Z89.1-2009 requirements
Specifications
- IncludesESS Goggle Mounts
- ColorRed
- Adjustment TypeRatcheting
- Manufacturer Upc Number616314149573
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data