Motion
804-3417
804-3417 RESCUE HELMET ESS GOGGLE MOUNTS
MI ITEM #10876590
MFR #804-3417
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
804-3417 RESCUE HELMET ESS GOGGLE MOUNTS
MI ITEM #10876590
MFR #804-3417

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Adjustment Type
    Ratcheting
  • Color
    Black
  • Includes
    ESS Goggle Mounts
  • Manufacturer Upc Number
    616314154690

Overview

Mfr description
804-3417 RESCUE HELMET ESS GOGGLE MOUNTS
  • Kevlar® Composite resins offer higher temperature resistance (up to 500°F) without distorting or melting
  • Shell has superior resistance to UV rays and weighs less than Thermoplastic equivalent models
  • 3-point Nomex® chin strap with quick-release buckle keeps helmet secure
  • Polyurethane impact liner provides structural integrity and heat resistance
  • Adjustable mesh cradle with grain leather sweatband for comfort
  • Ratchet headband accommodates a variety of head sizes
  • ESS goggle mounts
  • High-gloss paint finish available in a variety of colors
  • Meets ANSI/ISEA Z89.1-2009 requirements
  • Certified to NFPA 1951 and EN 443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought