Motion
805-3479
805-3479 RESCUE HELMET RETRACTABLE EYE
MI ITEM #10876596
MFR #805-3479
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
805-3479 RESCUE HELMET RETRACTABLE EYE
MI ITEM #10876596
MFR #805-3479

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Branding
    Pacific Helmets
  • Description
    Rescue Helmet with Retractable Eye Protector and Dynamic Sealed Ventilation System™
  • Includes
    ESS Goggle Mounts / Internal Eye Protector / Goggle Strap / Flashlight Mount
  • Manufacturer Upc Number
    616314161209

Overview

Mfr description
805-3479 RESCUE HELMET RETRACTABLE EYE
  • Light weight fiberglass reinforced composite shell
  • UV-resistant hi-gloss paint finish
  • DSVS™ Dynamic Sealed Ventilation System
  • Headband with removable leather for cleaning and replacement
  • Internal Eye Protector
  • Nape strap with ratchet size adjustment
  • Nylon webbing cradle system for optimal comfort
  • 4-point polyester chinstrap comes with quick release buckle
  • ESS goggle mounts
  • Meets ANSI/ISEA Z89.1-2009 requirements
  • Certified to EN 12492, AS 1801 Type 1 & 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought