Overview
Mfr description
805-3649 R6 DOMINATOR RESCUE HELMET
- Lightweight Fibertuff reinforced composite shell
- Internal retractable eye protection
- 4 point polyester chinstrap comes with quick release buckle
- Hi-Gloss paint finish
- Goggle strap pair
- Headband with Merino sweat pads
- ESS goggle posts
- Easi/on base standard (left side only)
- External face shield (optional - must purachase additional Easi/on base)
- Black proban neck protector (optional)
- Front bungy lamp attachment (optional)
- Chin strap cup (optional)
- Easi/on torch holder (optional)
- Certified to EN12492, AS1801T 1&2
- Compliant with ANSI Z89.1
- Compliant to NFPA 1951-2018
Specifications
- ColorWhite
- Manufacturer Upc Number616314265891
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data