Motion
812-6043
812-6043 WATER RESCUE HELMET
MI ITEM #10876607
MFR #812-6043
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
812-6043 WATER RESCUE HELMET
MI ITEM #10876607
MFR #812-6043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Adjustment Type
    Ratcheting
  • Color
    White
  • Manufacturer Upc Number
    616314149825

Overview

Mfr description
812-6043 WATER RESCUE HELMET
  • Kevlar® Composite resins offer higher temperature resistance (up to 500°F) without distorting or melting
  • High-gloss paint finish available in a variety of colors
  • Shell has superior resistance to UV rays and weighs less than Thermoplastic equivalent models
  • 2-point chin strap with quick-release buckle keeps helmet secure
  • Ratcheting adjustable headband with merino padding for fit and comfort
  • Headband with removable leather for cleaning or replacement
  • 4-point nylon webbing cradle system for optimal comfort
  • 9 removable rubber plugs for water evacuation or ventilation
  • Meets ANSI/ISEA Z89.1-2009 requirements
  • Certified to AS 1801 Type 1 & 2, EN 397

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought