Motion
813-3279
813-3279 AMBULANCE PARAMEDIC HELMET
Mi Item #10876610
MFR #813-3279
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
813-3279 AMBULANCE PARAMEDIC HELMET
Mi Item #10876610
MFR #813-3279

Mfr description
813-3279 AMBULANCE PARAMEDIC HELMET
  • Light weight Kevlar® fiberglass reinforced composite shell
  • UV-resistant hi-gloss paint finish
  • Polyurethane impact liner for increased mechanical and thermal protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Euro style helmet with full polyurethane impact liner and internal eye protector.
  • Adjustment Type
    Ratcheting
  • Color
    Black
  • Includes
    Internal Eye Protector / Flashlight Mount / Reflective Trim
  • Manufacturer Upc Number
    616314161377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)