Overview
Mfr description
815-3280 RESCUE HELMET ESS GOGGLE MOUNTS
- Light weight Kevlar® fiberglass reinforced composite shell
- UV-resistant hi-gloss paint finish
- Polyurethane impact liner for increased mechanical and thermal protection
- Headband with removable leather for cleaning and replacement
- Nape strap with ratchet size adjustment for a comfortable fit
- Nylon webbing cradle system for optimal comfort
- 3-point flame retardant Nomex® chinstrap comes with quick release buckle
- Internally retractable eye protector
- Meets ANSI/ISEA Z89.1-2009 requirements
- Certified to NFPA 1951, EN 443, CE Paramedic
Specifications
- IncludesESS Goggle Mounts
- ColorBlack
- Adjustment TypeRatcheting
- Manufacturer Upc Number616314161384
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data