Motion
818-3064
818-3064 WATER RESCUE HELMET
MI ITEM #10876618
MFR #818-3064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
818-3064 WATER RESCUE HELMET
MI ITEM #10876618
MFR #818-3064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
818-3064 WATER RESCUE HELMET
  • Kevlar® Composite resins offer higher temperature resistance (up to 500°F) without distorting or melting
  • High-gloss paint finish available in a variety of colors
  • Shell has superior resistance to UV rays and weighs less than Thermoplastic equivalent models
  • 2-point chin strap with quick-release buckle keeps helmet secure
  • Ratcheting adjustable headband with merino padding for fit and comfort
  • Headband with removable leather for cleaning or replacement
  • 4-point nylon webbing cradle system for optimal comfort
  • Internal retractable eye protector
  • 9 removable rubber plugs for water evacuation or ventilation
  • Meets ANSI/ISEA Z89.1-2009 requirements
  • Certified to EN 397, EN 12492

Specifications

  • Includes
    Internal Eye Protector
  • Color
    Yellow
  • Adjustment Type
    Ratcheting
  • Manufacturer Upc Number
    616314149436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text