Specifications
Details
- Adjustment TypeRatcheting
- ColorBlack
- IncludesInternal Eye Protector
- Manufacturer Upc Number616314149269
Overview
Mfr description
818-3082 WATER RESCUE HELMET
- Kevlar® Composite resins offer higher temperature resistance (up to 500°F) without distorting or melting
- High-gloss paint finish available in a variety of colors
- Shell has superior resistance to UV rays and weighs less than Thermoplastic equivalent models
- 2-point chin strap with quick-release buckle keeps helmet secure
- Ratcheting adjustable headband with merino padding for fit and comfort
- Headband with removable leather for cleaning or replacement
- 4-point nylon webbing cradle system for optimal comfort
- Internal retractable eye protector
- 9 removable rubber plugs for water evacuation or ventilation
- Meets ANSI/ISEA Z89.1-2009 requirements
- Certified to EN 397, EN 12492