Motion
82-7563/S
Split Leather Palm - S or Size 7, Split Cowhide Leather, Superior Grade, Cotton, Color Blue
Mi Item #10876622
MFR #82-7563/S
Price$7.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Leather Palm - S or Size 7, Split Cowhide Leather, Superior Grade, Cotton, Color Blue
Mi Item #10876622
MFR #82-7563/S

Mfr description
82-7563/S SUPERIOR GRADE SPLIT COWHIDE
  • Constructed of "A/B" grade shoulder split cowhide
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.35/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    26 cm
  • Weight
    24 kg

Details

  • Additional Details
    Used for construction, metalworking, farming, maintenance and other general purposes.
  • Applications
    Construction Applications, Maintenance, Farming, Equipment Operation, Metalworking
  • Back Material
    Canvas
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Constructed of superior grade split cowhide leather
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Rubberized Safety
  • Description
    Used for construction, metalworking, farming, maintenance and other general purposes.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Superior Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Palm Features
    Reinforced, Abrasion-Resistant
  • Protection Type
    Abrasion Resistant and General Purpose
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)