Motion
85-7512J/S
Split Leather Palm - S or Size 7, Split Cowhide Leather, Economy Grade, Color Gray
Mi Item #10876663
MFR #85-7512J/S
Price$4.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Leather Palm - S or Size 7, Split Cowhide Leather, Economy Grade, Color Gray
Mi Item #10876663
MFR #85-7512J/S

Mfr description
85-7512J/S ECONOMY GRADE SPLIT COWHIDE
  • Constructed from the most economical split cowhide available on the market today
  • Double palm offers comfort, insulation and heat protection
  • Cotton lined palm for extra comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.30/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    44.5 cm
  • Weight
    17 kg

Details

  • Additional Details
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Back Material
    Canvas
  • Closure Type
    Elastic
  • Color
    Gray
  • Comfort Features
    Constructed from the most economical split cowhide available on the market today
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Rubberized Safety
  • Description
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Description Keyword
    Leather Palm Gloves
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Split Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Canvas Back
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)