Motion
85-7512J/M
Split Leather Palm - M or Size 8, Split Cowhide Leather, Economy Grade, Cotton, Color Gray
Mi Item #10876664
MFR #85-7512J/M
Price$4.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Leather Palm - M or Size 8, Split Cowhide Leather, Economy Grade, Cotton, Color Gray
Mi Item #10876664
MFR #85-7512J/M

Mfr description
85-7512J/M ECONOMY GRADE SPLIT COWHIDE
  • Constructed from the most economical split cowhide available on the market today
  • Double palm offers comfort, insulation and heat protection
  • Cotton lined palm for extra comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.95/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    44.5 cm
  • Weight
    18 kg

Details

  • Additional Details
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Applications
    Construction Applications, Maintenance, Farming, Equipment Operation, Metalworking
  • Back Material
    Canvas
  • Closure Type
    Elastic
  • Coating Coverage
    Uncoated
  • Color
    Gray
  • Comfort Features
    Constructed from the most economical split cowhide available on the market today
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Rubberized Safety
  • Description
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material Type
    Leather Palm Gloves - Double Palm with Canvas Back
  • Palm Features
    Double Palm
  • Protection Type
    Heat Resistant and General Purpose
  • Series
    85-7512J
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)