Motion
860-6032
860-6032 RESCUE HELMET ESS GOGGLE
MI ITEM #10876665
MFR #860-6032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
860-6032 RESCUE HELMET ESS GOGGLE
MI ITEM #10876665
MFR #860-6032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
860-6032 RESCUE HELMET ESS GOGGLE
  • Kevlar® Composite resins offer higher temperature resistance (up to 500°F) without distorting or melting
  • High-gloss paint finish available in a variety of colors
  • Shell has superior resistance to UV rays and weighs less than Thermoplastic equivalent models
  • 3-point Polyester chin strap with quick-release buckle keeps helmet secure
  • Scallop-sided shell designed to accommodate a variety of ear muffs
  • Ratcheting headband with merino padding for fit and comfort
  • ESS goggle mounts
  • 6-point ribbon suspension harness
  • Built-in light holder accommodates optional UK torch light with 4 AA batteries
  • Meets ANSI/ISEA Z89.1-2009 requirements
  • Certified to AS 1801 Type 1 & 2

Specifications

  • Includes
    ESS Goggle Mounts / Light Holder
  • Color
    Blue
  • Adjustment Type
    Ratcheting
  • Manufacturer Upc Number
    616314148972

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text