Motion
86565/S
FR Goatskin Leather Glove with Split Cowhide Palm Patch and Nomex® Back - Hi-Vis FR Fingertips
MI ITEM #10876670
MFR #86565/S
List Price$34.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR Goatskin Leather Glove with Split Cowhide Palm Patch and Nomex® Back - Hi-Vis FR Fingertips
MI ITEM #10876670
MFR #86565/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.57/pr for your price

Overview

Mfr description
86565/S FR GOATSKIN LEATHER GLOVE SPLIT
  • Heavy duty goatskin
  • Reinforced split cowhide palm patch, thumb saddle and knuckle patch
  • Orange flame-resistant cotton fingertips improve visibility for enhanced safety
  • Flexible, form-fitting grey Nomex® on the back of hand is flame resistant
  • Hook and loop wrist for perfect fit and feel

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Color
    Gray
  • Back Material
    Aramid
  • Closure Type
    Hook and Loop
  • Construction Description
    Cut and Sewn Leather Palm
  • Flame Resistant
    Yes
  • Thumb Style
    Keystone
  • Length
    39.37 cm
  • Description Keyword
    Hi Performance Glove
  • Description
    Ideal for manufacturing, material handling, utility work.
  • Comfort Features
    Heavy duty goatskin
  • Additional Details
    Ideal for manufacturing, material handling, utility work.
  • Weight
    4.49 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought