Motion
86565/2XL
All Purpose Work Glove - XXL or Size 11, Top Grain Goatskin Leather, No Grade Listed, Unlined, Color Gray
Mi Item #10876671
MFR #86565/2XL
Price$34.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Work Glove - XXL or Size 11, Top Grain Goatskin Leather, No Grade Listed, Unlined, Color Gray
Mi Item #10876671
MFR #86565/2XL

Mfr description
86565/2XL FR GOATSKIN LEATHER GLOVE
  • Heavy duty goatskin
  • Reinforced split cowhide palm patch, thumb saddle and knuckle patch
  • Orange flame-resistant cotton fingertips improve visibility for enhanced safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.22/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    39.37 cm
  • Weight
    4.49 kg

Details

  • Additional Details
    Ideal for manufacturing, material handling, utility work.
  • Applications
    Handling and Moving Heavy Materials, Maintenance and Repair Operations, Operating Heavy Duty Machinery and Tools
  • Back Material
    Aramid
  • Closure Type
    Hook and Loop
  • Color
    Gray
  • Comfort Features
    Heavy duty goatskin
  • Construction Description
    Cut and Sewn Leather Palm
  • Cuff Type
    Hook, Loop
  • Description
    Ideal for manufacturing, material handling, utility work.
  • Description Keyword
    Hi Performance Glove
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    Yes
  • Grip Pattern
    Reinforced Palm Patch
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Reinforced, Patch Reinforcement
  • Protection Type
    Flame Resistant
  • Series
    86565
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)