Motion
87015/XL
Leather Double Palm Glove with Spandex Back - XL or Size 10, Synthetic Leather, Red
MI ITEM #10876678
MFR #87015/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Spandex Back - XL or Size 10, Synthetic Leather, Red
MI ITEM #10876678
MFR #87015/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87015/XL SYNTHETIC LEATHER DOUBLE PALM
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PVC on palm, thumbcrotch and fingertips provides an enhanced grip and extra cut/abrasion resistance
  • Reinforced Kevlar thumb saddle for durability
  • Thermo Plastic Rubber (TPR) molded finger, thumb guards and back of the hand for maximum protection
  • Slip on neoprene wrist for comfort
  • ANSI 105 Cut Resistance Level A6
  • ANSI 105 Conductive Heat Resistance Level 4

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Double Palm with Spandex Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Red
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    2
  • Back Material
    Spandex
  • Construction Description
    Cut-and-Sewn
  • Flame Resistant
    Yes
  • Grip Pattern
    Pattern
  • Description Keyword
    Hi Performance Glove
  • Description
    Synthetic Leather Palm with Silicone Grip and Fabric Back - TPR Impact Protection
  • Comfort Features
    Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Additional Details
    Ideal for petrochemical, heavy and light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought