Overview
Mfr description
87811/S
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- PU-reinforced thumb crotch, palm and fingers for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Synthetic 30 G fleece lined with waterproof insert
- Slip on cuff
- Hi-Vis coloring makes this product very easy to see
- Index finger has touchscreen capabilities
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeGeneral Purpose Gloves
- ColorHi-Vis Yellow
- Length
- Manufacturer Upc Number662909557278
- DescriptionIdeal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
- EN3883232
- Spec Sheet
- Description KeywordHi Performance Glove
- UPC_NO662909557278
- Cuff StyleSlip-on
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data