Motion
87811/3XL
Leather Double Palm Glove with Spandex Back - XXXL or Size 12, Synthetic Leather, Fleece Lined, Hi-Vis Yellow
MI ITEM #10876689
MFR #87811/3XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Spandex Back - XXXL or Size 12, Synthetic Leather, Fleece Lined, Hi-Vis Yellow
MI ITEM #10876689
MFR #87811/3XL

Mfr description
87811/3XL SAFETY RIGGER SYNTHETIC
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PU-reinforced thumb crotch, palm and fingers for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12

Details

  • Additional Details
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping and HVAC.
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Impact Rating
    1
  • Back Material
    Spandex
  • Color
    Hi-Vis Yellow
  • Comfort Features
    Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Construction Description
    Cut-and-Sewn / Reinforced Thumb Crotch / Touchscreen Compatible
  • Description
    Safety Rigger Synthetic Leather Double Palm with Silicone Grip and Fabric Back - Insulated
  • Description Keyword
    Hi Performance Glove
  • EN388
    3232
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Fleece
  • Material Type
    Leather Palm Gloves - Double Palm with Spandex Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)