Motion
87812/M
Safety Rigger Green Corded Palm with Fabric Back and TPR Impact Protection - Insulated & Waterproof
Mi Item #10876691
MFR #87812/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Rigger Green Corded Palm with Fabric Back and TPR Impact Protection - Insulated & Waterproof
Mi Item #10876691
MFR #87812/M

Mfr description
87812/M
  • Green cotton corded palm offers comfort, durability and protection
  • Thermo Plastic Rubber (TPR) molded finger, back of hand and thumb guards for maximum protection
  • 150 gram white thermal lining and waterproof bladder keep your hands dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    80.01 cm
  • Size
    M

Details

  • Color
    Hi-Vis Yellow
  • Cuff Style
    Slip-on
  • Description
    Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Hi Performance Glove
  • Manufacturer Upc Number
    662909871817
  • Material Type
    General Purpose Gloves
  • Spec Sheet
  • UPC_NO
    662909871817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)