Specifications
Dimensions
- Glove SizeXL or Size 10
- SizeXL
Details
- ColorHi-Vis Yellow
- DescriptionIdeal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
- Description KeywordHi Performance Glove
- Manufacturer Upc Number662909871831
- Material TypeGeneral Purpose Gloves
- Spec Sheet
- UPC_NO662909871831
Overview
Mfr description
87812/XL
- Green cotton corded palm offers comfort, durability and protection
- Thermo Plastic Rubber (TPR) molded finger, back of hand and thumb guards for maximum protection
- 150 gram white thermal lining and waterproof bladder keep your hands dry
- Neoprene cuff with hook & loop closure is comfortable and breathable for easy on/off and a secure fit
- Hi-Vis coloring makes this product very easy to see
- Launderable for extended life and to reduce replacement costs
- ANSI Cut A3 protection