Specifications
Dimensions
- Glove SizeXXXL or Size 12
- Size3XL
Details
- ColorHi-Vis Yellow
- DescriptionIdeal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
- Description KeywordHi Performance Glove
- Manufacturer Upc Number662909871855
- Material TypeGeneral Purpose Gloves
- Spec Sheet
- UPC_NO662909871855
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)