Motion
89301/2XL
ToughX Suede Padded Palm with Gray Fabric Back and Touchscreen Index Finger - XLock Cuff
Mi Item #10876723
MFR #89301/2XL
Price$10.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ToughX Suede Padded Palm with Gray Fabric Back and Touchscreen Index Finger - XLock Cuff
Mi Item #10876723
MFR #89301/2XL

Mfr description
89301/2XL
  • Engineered microfiber Tough-X™ suede palm enhances grip in dry and light oil applications while providing dexterity
  • ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
  • Padded palm provides comfort and minimizes vibration from tasks such as using a hammer of machinery
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.05/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    45.01 cm
  • Size
    2XL

Details

  • Color
    Grey
  • Description
    Ideal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
  • Description Keyword
    Hi Performance Glove
  • Manufacturer Upc Number
    662909508898
  • Material Type
    General Purpose Gloves
  • Spec Sheet
  • UPC_NO
    662909508898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)