Motion
89302GY/2XL
Synthetic Leather Palm with Silicone Grip, Gray Fabric Back & Touchscreen Index Finger - XLock Cuff
MI ITEM #10876724
MFR #89302GY/2XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic Leather Palm with Silicone Grip, Gray Fabric Back & Touchscreen Index Finger - XLock Cuff
MI ITEM #10876724
MFR #89302GY/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89302GY/2XL
  • Silicone honeycomb pattern palm for enhanced grip
  • Reinforced fingertips and thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Spandex fabric back for comfort and breathability
  • XLock™ Cuff tapered X-shape wrist closure provides a better fit and mobility for the wrist
  • Touchscreen on index finger
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    Knit Gloves - Coated
  • Color
    Grey
  • Coating Material
    Silicone
  • Manufacturer Upc Number
    662909508997
  • Description
    Ideal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
  • Spec Sheet
  • Description Keyword
    Hi Performance Glove
  • UPC_NO
    662909508997
  • Cuff Style
    Slip-on

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought