Overview
Mfr description
89303GY/M TOUGHX SUEDE PALM GRY FABRIC
- Engineered microfiber Tough-X™ reinforced suede palm enhances grip in dry and light oil applications while providing dexterity
- ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
- Silicone honeycomb TPR knuckle guard for medium duty impact protection
- Reinforced fingertips and thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Sweat Wipe - terry cloth wipe on the back of the thumb makes it easy to wipe away sweat and grime
- Hook and loop closure
- Touchscreen on index finger
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeM or Size 8
- SizeM
- Material TypeGeneral Purpose Gloves
- Cuff TypeSlip-on
- Application• Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
- ColorGrey
- Back MaterialSpandex
- Manufacturer Upc Number662909509161
- DescriptionToughX Suede Palm with Gray Fabric Back and Touchscreen Index Finger - TPR Knuckle Guard
- Spec Sheet
- Additional DetailsIdeal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
- Description KeywordHi Performance Glove
- UPC_NO662909509161
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data