Motion
89303GY/L
ToughX Suede Palm with Gray Fabric Back and Touchscreen Index Finger - TPR Knuckle Guard
Mi Item #10876732
MFR #89303GY/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ToughX Suede Palm with Gray Fabric Back and Touchscreen Index Finger - TPR Knuckle Guard
Mi Item #10876732
MFR #89303GY/L

Mfr description
89303GY/L TOUGHX SUEDE PALM GRY FABRIC
  • Engineered microfiber Tough-X™ reinforced suede palm enhances grip in dry and light oil applications while providing dexterity
  • ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
  • Silicone honeycomb TPR knuckle guard for medium duty impact protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Additional Details
    Ideal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
  • Application
    • Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
  • Back Material
    Spandex
  • Color
    Grey
  • Cuff Type
    Slip-on
  • Description
    ToughX Suede Palm with Gray Fabric Back and Touchscreen Index Finger - TPR Knuckle Guard
  • Description Keyword
    Hi Performance Glove
  • Manufacturer Upc Number
    662909509178
  • Material Type
    General Purpose Gloves
  • Spec Sheet
  • UPC_NO
    662909509178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)