Overview
Mfr description
89303GY/2XL
- Engineered microfiber Tough-X™ reinforced suede palm enhances grip in dry and light oil applications while providing dexterity
- ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
- Silicone honeycomb TPR knuckle guard for medium duty impact protection
- Reinforced fingertips and thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Sweat Wipe - terry cloth wipe on the back of the thumb makes it easy to wipe away sweat and grime
- Hook and loop closure
- Touchscreen on index finger
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeXXL or Size 11
- Size2XL
- Material TypeGeneral Purpose Gloves
- ColorGrey
- Length
- Manufacturer Upc Number662909509192
- DescriptionIdeal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
- Spec Sheet
- Description KeywordHi Performance Glove
- UPC_NO662909509192
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data