Overview
Mfr description
89305/XL
- Engineered microfiber Tough-X™ suede palm enhances grip in dry and light oil applications while providing dexterity
- ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Reinforced fingertips and thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Elastic wrist for easy on/off
- Hi-Vis coloring makes this product very easy to see
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeXL or Size 10
- SizeXL
- Material TypeGeneral Purpose Gloves
- ColorHi-Vis Green
- Length
- Manufacturer Upc Number662909509239
- DescriptionIdeal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
- Spec Sheet
- Description KeywordHi Performance Glove
- UPC_NO662909509239
- Cuff StyleSlip-on
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data