Motion
89305GY/2XL
ToughX Suede Palm with Gray Fabric Back and TPR Impact Protection - Slip-On Cuff
Mi Item #10876746
MFR #89305GY/2XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ToughX Suede Palm with Gray Fabric Back and TPR Impact Protection - Slip-On Cuff
Mi Item #10876746
MFR #89305GY/2XL

Mfr description
89305GY/2XL
  • Engineered microfiber Tough-X™ suede palm enhances grip in dry and light oil applications while providing dexterity
  • ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
  • Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    45.0088 cm
  • Size
    2XL

Details

  • Color
    Grey
  • Cuff Style
    Slip-on
  • Description
    Ideal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
  • Description Keyword
    Hi Performance Glove
  • Manufacturer Upc Number
    662909509291
  • Material Type
    General Purpose Gloves
  • Spec Sheet
  • UPC_NO
    662909509291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)