Overview
Mfr description
89307/2XL
- Engineered microfiber Tough-X™ suede palm enhances grip in dry and light oil applications while providing dexterity
- ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
- Padded knuckle and palm for light duty protection
- Spandex fabric back for comfort and breathability
- Slip on cuff with hook and loop closure
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeXXL or Size 11
- SizeXL
- Material TypeGeneral Purpose Gloves
- ColorGrey
- Length
- Manufacturer Upc Number662909509444
- DescriptionIdeal for maintenance, manufacturing and fleet maintenance.
- Spec Sheet
- Description KeywordHi Performance Glove
- UPC_NO662909509444
- Cuff StyleSlip-on
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data