Overview
Mfr description
89308/S
- Engineered microfiber Tough-X™ suede palm enhances grip in dry and light oil applications while providing dexterity
- ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
- S-patch on palm for duribility and grip
- Reinforced fingertips and thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Spandex fabric back for comfort and breathability
- Slip on cuff with hook and loop closure
- Touchscreen on index finger
- Hi-Vis coloring makes this product very easy to see
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeGeneral Purpose Gloves
- ColorHi-Vis Yellow
- Length
- Manufacturer Upc Number662909509000
- DescriptionIdeal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
- Spec Sheet
- Description KeywordHi Performance Glove
- UPC_NO662909509000
- Cuff StyleSlip-on
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data