Specifications
Dimensions
- Glove SizeS or Size 7
- SizeS
Details
- Additional DetailsIdeal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
- Application• Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
- Back MaterialSpandex
- ColorHi-Vis Orange
- Cuff TypeSlip-on
- DescriptionToughX Suede Palm with Hi-Vis Orange Fabric Back and Touchscreen Index Finger
- Description KeywordHi Performance Glove
- Manufacturer Upc Number662909509055
- Material TypeGeneral Purpose Gloves
- Reflective Or High VisibilityHigh-Visibility
- Spec Sheet
- UPC_NO662909509055
Overview
Mfr description
89308OR/S TOUGHX SUEDE PALM HI-VIS
- Engineered microfiber Tough-X™ suede palm enhances grip in dry and light oil applications while providing dexterity
- ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
- S-patch on palm for duribility and grip
- Reinforced fingertips and thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Spandex fabric back for comfort and breathability
- Slip on cuff with hook and loop closure
- Touchscreen on index finger
- Hi-Vis coloring makes this product very easy to see
- Launderable for extended life and to reduce replacement costs