Motion
8BQF09M
Disposable Nitrile Glove, Powder Free with Textured Grip - 8 Mil
MI ITEM #10876761
MFR #8BQF09M
List Price$359.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Nitrile Glove, Powder Free with Textured Grip - 8 Mil
MI ITEM #10876761
MFR #8BQF09M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$359.83/each for your price

Overview

Mfr description
8BQF09M DISPOSABLE NITRILE GLOVE POWDER
  • Rugged 8 mil thickness
  • 3x puncture resistance of vinyl or natural rubber latex gloves
  • Naturally Anti-static, surface resistance 10^9 ohms
  • Geogrip 360sm fully textured fingers and palms
  • Meets ASTM D6319

Specifications

  • Glove Size
    M
  • Powder Style
    Powder Free
  • Color
    Blue
  • Length
  • Application
    Ideal for Automotive, pharmaceutical, laboratories, beauty supply, assembly, food handling, painting, finishing, general industrial, janitorial/housekeeping.
  • Cuff Type
    Rolled
  • Grip Pattern
    Textured
  • Manufacturer Upc Number
    616314283420
  • UPC_NO
    616314283420
  • Description
    Ideal for Automotive, pharmaceutical, laboratories, beauty supply, assembly, food handling, painting, finishing, general industrial, janitorial/housekeeping.
  • Description Keyword
    CE Gloves
  • Branding
    QRP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought