Motion
8CM
Static Dissipative Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
MI ITEM #10876771
MFR #8CM
Price$1,150.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Static Dissipative Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
MI ITEM #10876771
MFR #8CM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,150.34/each

Specifications

Dimensions

  • Glove Size
    M
  • Height
    33.02 cm
  • Length
    48.26 cm
  • Weight
    7.779 kg
  • Width
    27.94 cm

Details

  • Additional Details
    Ideal for Avionics, defense, IC industries, electronics, assembly, Wire attach, die bonding, Laser diodes, Field repair kits.
  • Color
    Black
  • Description
    Ideal for Avionics, defense, IC industries, electronics, assembly, Wire attach, die bonding, Laser diodes, Field repair kits.
  • Description Keyword
    CE Fingercots
  • Features
    Packaged for ISO 5 (Class 100) applications
  • Manufacturer Upc Number
    616314279324
  • Powder Style
    Powder Free
  • UPC_NO
    616314279324

Overview

Mfr description
8CM
  • Packaged for ISO 5 (Class 100) applications
  • Unique, Stand-Up pouch for easy product identification
  • Compliant with ASTM and IEST-RP-CC 005.3 standards
  • Average surface resistance 10(7) Ohms per square unit
  • For use with Class I and Class II static sensitive devices
  • RoHS compliant
  • P3 Polar Process
  • ESD Safe to ANSO/ESD S20.20-2014
  • Contains 100% natural latex which may cause allergic reactions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought