Motion
8CXL
Static Dissipative Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
MI ITEM #10876773
MFR #8CXL
List Price$1,150.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Static Dissipative Vacuum Sealed Latex Finger Cots ISO 5 (Class 100)
MI ITEM #10876773
MFR #8CXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,150.34/each for your price

Overview

Mfr description
8CXL STATIC DISSIPATIVE VACUUM SEALED
  • Packaged for ISO 5 (Class 100) applications
  • Unique, Stand-Up pouch for easy product identification
  • Compliant with ASTM and IEST-RP-CC 005.3 standards
  • Average surface resistance 10(7) Ohms per square unit
  • For use with Class I and Class II static sensitive devices
  • RoHS compliant
  • P3 Polar Process
  • ESD Safe to ANSO/ESD S20.20-2014
  • Contains 100% natural latex which may cause allergic reactions

Specifications

  • Powder Style
    Powder Free
  • Size
    XL
  • Color
    Black
  • Length
    48.26 cm
  • Additional Details
    Ideal for Avionics, defense, IC industries, electronics, assembly, Wire attach, die bonding, Laser diodes, Field repair kits.
  • Description
    Ideal for Avionics, defense, IC industries, electronics, assembly, Wire attach, die bonding, Laser diodes, Field repair kits.
  • Description Keyword
    CE Fingercots
  • Features
    Packaged for ISO 5 (Class 100) applications
  • Glove Size
    XL
  • Height
    33.02 cm
  • Manufacturer Upc Number
    616314279348
  • UPC_NO
    616314279348
  • Weight
    9.639 kg
  • Width
    27.94 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text