Motion
8JS
Single Use Class 100 Static Dissipative Latex Finger Cots
MI ITEM #10876775
MFR #8JS
Price$1,000.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 100 Static Dissipative Latex Finger Cots
MI ITEM #10876775
MFR #8JS

Mfr description
8JS SINGLE USE STATIC DISSIPATIVE LATEX
  • Packaged for Class 100 (ISO5/M3.5) applications
  • 100% natural latex - Black for easy identification
  • ESD safe compliance to ANSI/ESD S20.20-2014
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,000.25/each

Specifications

Dimensions

  • Glove Size
    S
  • Height
    33.02 cm
  • Length
    48.26 cm
  • Size
    S
  • Weight
    7.257 kg
  • Width
    27.94 cm

Details

  • Additional Details
    Ideal for Avionics-defense, IC industries-electronics, assembly, Wire attach-die bonding, Laser Diodes, Field repair kits
  • Color
    Black
  • Construction
    ESD Safe
  • Description
    Ideal for Avionics-defense, IC industries-electronics, assembly, Wire attach-die bonding, Laser Diodes, Field repair kits
  • Description Keyword
    CE Fingercots
  • Features
    100% natural latex - Black for easy identification
  • Manufacturer Upc Number
    616314279669
  • Powder Style
    Powder Free
  • UPC_NO
    616314279669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)