Motion
8JXL
Single Use Class 100 Static Dissipative Latex Finger Cots
MI ITEM #10876778
MFR #8JXL
List Price$1,000.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 100 Static Dissipative Latex Finger Cots
MI ITEM #10876778
MFR #8JXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,000.25/each for your price

Overview

Mfr description
8JXL SINGLE USE STATIC DISSIPATIVE
  • Packaged for Class 100 (ISO5/M3.5) applications
  • 100% natural latex - Black for easy identification
  • ESD safe compliance to ANSI/ESD S20.20-2014
  • Compliant with ASTM and IEST-RP-CC 005.3
  • standards
  • Average surface resistance 107 Ohms per
  • square unit
  • For use with Class I and II static sensitive
  • devices
  • RoHS compliant
  • P3 Polar Process

Specifications

  • Powder Style
    Powder Free
  • Size
    XL
  • Color
    Black
  • Length
    48.26 cm
  • Additional Details
    Ideal for Avionics-defense, IC industries-electronics, assembly, Wire attach-die bonding, Laser Diodes, Field repair kits
  • Construction
    ESD Safe
  • Description
    Ideal for Avionics-defense, IC industries-electronics, assembly, Wire attach-die bonding, Laser Diodes, Field repair kits
  • Description Keyword
    CE Fingercots
  • Features
    100% natural latex - Black for easy identification
  • Glove Size
    XL
  • Height
    33.02 cm
  • Manufacturer Upc Number
    616314279676
  • UPC_NO
    616314279676
  • Weight
    9.525 kg
  • Width
    27.94 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text