Specifications
Details
- ColorBlack
- DescriptionGlove Inflator Kit
- For Use WithRubber Insulating Gloves
- Manufacturer Upc Number616314204302
- UPC_NO616314204302
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)